Shop NORTON DOOR CONTROLS

Manual, Hydraulic, Norton Parts, Door Closer, Heavy Duty Interior and Exterior, Aluminum

  • Mfr # 7705PTO 24V 689

  • Zoro # G8693325


product price:  $1,223.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Norton Parts
Closer Type
Electronically Controlled
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7705PTO 24V 689
Zoro #
G8693325
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2 1/8 in
Housing Height
3 7/8 in
Housing Length
13 5/8 in
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 54 in
Exterior Door Width
Up to 48 in
Spring Size - Maximum
6
Spring Size - Minimum
1
Interior Door Width - Maximum
54 in
Exterior Door Width - Maximum
48 in

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Norton Parts
Closer Type
Electronically Controlled
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Mounting Hardware
Included
Ligature Resistant
No
ADA Compliant
No
Includes
Full Size Cover, Mounting Screws
Arm Material
Cast Aluminum
Max. Door Opening
180 Degrees
Standards
ANSI/BHMA A156.4 Grade 1
Arm Type
Track
Category Type
Top Jamb
Series
Norton 7705
Door Handing
Non-Handed
For Use With
Interior and Exterior Doors
Mounting Style
Track
Door Opening - Maximum
180 Degrees
Performance Grade
1
Includes Hardware
Hardware Included
Spring Type
Adjustable
ANSI/BHMA Finish
Aluminum Painted
Stop Type
Spring
Interior/Exterior Use
Interior/Exterior
Ligature-Resistant
Not Ligature-Resistant

Description

Hydraulic, Electro-Mechanical Door Closer, Heavy Duty Closer Performance, Standard, Non-Hold Open, Door Handing Non-Handed, Arm Type Regular, Parallel and Top Jamb, Mounting Style Track, Housing Length 13-5/8 In., Housing Width 2-1/8 In., Housing Height 3-7/8 In., Aluminum Finish, Max. Door Opening 180 Degrees , Exterior Door Width Up to 48 In., Interior Door Width Up to 54 In., Powered By 24VAC/DC, Spring Size Adjustable 1 to 6, Color Aluminum, For Use With Interior and Exterior Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.