Shop SECURITRON
See all product information
Create Account
Dexter DCH1000 Series Heavy Duty Surface Door Closers
Mfr # DC-82SP
Zoro # G910049691
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Stainless Steel
Finish
Bright Stainless Steel
Material
Stainless Steel
For Use With
Securitron Durable Magnalocks
Application
Maglocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC-82SP
- Zoro #
- G910049691
- UPC #
- 197163220618
- Country of Origin
- Mexico
- Color
- Bright Stainless Steel
- Finish
- Bright Stainless Steel
- Material
- Stainless Steel
- For Use With
- Securitron Durable Magnalocks
- Application
- Maglocks
- Includes
- Maglocks
Description
Dress Cover, M82, Bright Stainless Steel