Zoro Homepage

Gemini Grinding Cone, 1 Dia, 3 L, 24GR, AO

  • Mfr # 61463622342

  • Zoro # G2561361


product price: $10.99
/ea

Key Features

Grinding Cone Type
16
Grinding Cone Diameter
1 in
Grinding Cone Length
3 in
Arbor Hole Size
3/8"-24
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463622342
Zoro #
G2561361
UPC #
614636223421
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
1 in
Grinding Cone Length
3 in
Arbor Hole Size
3/8"-24
Thickness
3"
Abrasive Wheel Diameter
1 in
Connector Size
3/8"-24
Overall Diameter
1 in
Overall Length
3 in

Description

Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 in, Overall Length 3 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Gemini 57A, Maximum Operating Speed 36,290 RPM, Specification 57A24-R, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.