Zoro Homepage

Gemini Grinding Plug, Sq Tip, 1.5Dia, 2.5L, 24GR, AO

  • Mfr # 61463622351

  • Zoro # G4357753


product price: $14.69
/ea

Key Features

Grinding Cone Type
18
Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
2 1/2 in
Arbor Hole Size
5/8"-11
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463622351
Zoro #
G4357753
UPC #
614636223513
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
2 1/2 in
Arbor Hole Size
5/8"-11
Thickness
2-1/2"
Overall Diameter
1 1/2 in
Overall Length
2 1/2 in
Connector Size
5/8"-11

Description

Square Tip Grinding Plug, Abrasive Material Aluminum Oxide, Abrasive Type Type 18, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 1/2 in, Overall Length 2 1/2 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series Gemini 57A, Maximum Operating Speed 24,190 RPM, Specification 57A24-R, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.