Zoro Homepage

Norton 4-1/2 in. D X 7/8 in. in. Grinding Wheel

  • Mfr # 66252843607

  • Zoro # G2905591


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Arbor Hole Size
7/8 In.
Diameter
4-1/2 in.
Max. Blade Speed
13580
Thickness
1/4 In.
Features
NORTON METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252843607
Zoro #
G2905591
UPC #
662528436077
Country of Origin
China

Dimensions

Arbor Hole Size
7/8 In.
Diameter
4-1/2 in.
Thickness
1/4 In.

Details

Max. Blade Speed
13580
Features
NORTON METAL
Abrasive Material
Aluminum Oxide
Wheel type
Type 27

Description

Norton precision grinding wheels are designed to consistently achieve precise finishes and tight geometry tolerances. Whether you work with cutting tools, automotive components like camshafts and crankshafts or aerospace components, our precision grinding


  • • 7/8 in. arbor
  • • Designed for offhand stock removal of all types of metal
  • • Type 27 center
  • • 1/4 in. blade thickness
  • • Maximum RPM is 13,580
  • • 4-1/2 in. X 1/4 in. 7/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.