Zoro Homepage

Grinding Cone, 1-1/2 in. Dia, 20 Grit, ZA

  • Mfr # 66253344379

  • Zoro # G5417036


product price: $28.65
/ea

Key Features

Grinding Cone Type
16
Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Grit
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253344379
Zoro #
G5417036
UPC #
662533443794
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Thickness
3"
Overall Diameter
1 1/2 in
Connector Size
5/8"-11
Overall Length
3 in

Details

Item
Grinding Cone
Grinding Cone Type
16
Abrasive Grit
20
Abrasive Material
Zirconia Alumina
Max. RPM
24,190 RPM
Specification
BLUEFIRE 20-S
Abrasive Wheel Type
Type 16
Abrasive Type
Type 16
Connector Type
Threaded Hole
Series
BlueFire 4NV ZA
Abrasive Wheel Hardness
S
Tip Type
Round
Product Type
Cone
Maximum Operating Speed
24,190 RPM
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Compatible Tool Type
Die Grinder
Grit
20
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Grinding Cone, Abrasive Material Zirconia Alumina, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 1 1/2 in, Overall Length 3 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series BlueFire 4NV ZA, Maximum Operating Speed 24,190 RPM, Specification BLUEFIRE 20-S, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.