Zoro Homepage
This item is Discontinued.
Norton Abrasives Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA 61463644231

Grinding Cone, 1-1/2 In Dia, 3 In L, 20G, ZA (Discontinued)

  • Mfr # 61463644231
  • Zoro # G4356694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463644231
Zoro #
G4356694
UPC #
614636442310
Country of Origin
Unknown

Dimensions

Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Thickness
3"

Details

Item
Grinding Cone
Grinding Cone Type
16
Abrasive Grit
20
Abrasive Material
Zirconia Alumina
Max. RPM
24,190 RPM
Abrasive Wheel Type
Type 16
Specification
NZ20-R

Description

Grinding Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.