Zoro Homepage

Grinding Cone, 2 in., PK10

  • Mfr # 66253349846

  • Zoro # G9785824


product price: $82.65
/pk 10, $8.27/ea
Free Shipping & Returns

Key Features

Grinding Cone Type
16
Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253349846
Zoro #
G9785824
UPC #
662533498466
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Thickness
3"
Overall Diameter
2 in
Overall Length
3 in
Connector Size
5/8"-11

Description

Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 2 in, Overall Length 3 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Metal 57A, Maximum Operating Speed 18,145 RPM, Specification Norton Metal, Tip Type Round, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.