Grinding Plug w/Sq Tip, 1-1/2 in, AO, PK10

  • Mfr # 66253349755

  • Zoro # G9486294


product price:  $80.15
/pk 10, $8.02/ea
Free Shipping & Returns

Key Features

Grinding Cone Type
18
Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
2 1/2 in
Arbor Hole Size
3/8"-24
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253349755
Zoro #
G9486294
UPC #
662533497551
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
2 1/2 in
Arbor Hole Size
3/8"-24
Thickness
2-1/2"
Overall Diameter
1 1/2 in
Overall Length
2 1/2 in
Connector Size
3/8"-24

Details

Item
Square Tip Grinding Plug
Grinding Cone Type
18
Abrasive Grit
24
Abrasive Material
Aluminum Oxide
Max. RPM
24,190 RPM
Abrasive Wheel Type
Type 18
Specification
Norton Metal
Maximum Operating Speed
24,190 RPM
Abrasive Wheel Hardness
R
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Compatible Tool Type
Straight Grinder
Tip Type
Round
Connector Type
Threaded Hole
Product Type
Plug
Grit
24
Series
Metal 57A
Abrasive Type
Type 18
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Square Tip Grinding Plug, Abrasive Material Aluminum Oxide, Abrasive Type Type 18, Compatible Tool Type Straight Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 1/2 in, Overall Length 2 1/2 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series Metal 57A, Maximum Operating Speed 24,190 RPM, Specification Norton Metal, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.