Zoro Homepage

Grinding Wheel, 10 in. Dia, AO, 46 G, Brown

  • Mfr # 66253116274

  • Zoro # G8689931


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253116274
Zoro #
G8689931
UPC #
662531162741
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
10"
Thickness
1"
Arbor Hole Size
1-1/4"
Overall Diameter
10 in
Reducer Bushing Size
3/4 in, 7/8 in, 1 in
Connector Size
1 1/4 in
Overall Thickness
1 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Brown
Series
57A
Abrasive Grit
46
Specification
57A46-MVBE
Max. RPM
2485
Application
For Metal
Includes
3/4 in, 7/8 in and 1 in Arbor Bushings
Abrasive Wheel Hardness
M
Gritt
46
Maximum Operating Speed
3,250 RPM
Wheel Hardness
M
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 10 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A46-MVBE, Wheel Hardness M, Wheel Type Type 1, Maximum Operating Speed 3,250 RPM, Reducer Bushing Size 3/4 in, 7/8 in, 1 in, Series 57A, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.