Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5

  • Mfr # 66252939700

  • Zoro # G2764352


product price: $163.39
/pk 5, $32.68/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252939700
Zoro #
G2764352
UPC #
662529397001
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Connector Size
1 1/4 in
Overall Diameter
7 in
Overall Thickness
1/4 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
White
Max. RPM
3600
Specification
38A60-KVBE
Abrasive Grit
60
Abrasive Wheel Hardness
K
Series
38A
Application
For Cool and Burn-Free Cutting Tool room Applications with Light-to-Moderate Feed Rates, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding Applications on Hard and Very Heat-Sensitive High-Speed Tool Steels
Wheel Hardness
K
Maximum Operating Speed
3,600 RPM
Connector Type
Unthreaded Hole
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Wheel Type
Type 1
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Gritt
60
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 1/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A60-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 38A, Grade Medium, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.