Abrasive Cut-Off Wheel, Type 29, 5 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
- Mfr # 27506
- Zoro # G506917441
product price:Â
$
12.29
/ea
Sold in multiples of 25 for
$307.25
Key Features
Wheel Type
Type 29
Overall Diameter
5 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Grit
36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27506
- Zoro #
- G506917441
- UPC #
- 699053275062
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 29
- Grit
- 36
- Primary Material Application
- Steel, iron, bronze, stainless steel, non-ferrous metals (aluminum, copper, brass, etc.) and masonry, plastic, fiberglass
- Abrasive Material
- Aluminum Oxide
- Series
- Challenger IIâ„¢
- Maximum Operating Speed
- 12,200 RPM
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 1/8 in
- Connector Size
- 7/8 in
Description
Flex Grinding Wheel5x18x7836xPK25 Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.