Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, T1, 7x1/4x1.25, CA, 100G, PK5

  • Mfr # 66252939467

  • Zoro # G0707077


product price: $563.99
/pk 5, $112.80/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic Alumina
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252939467
Zoro #
G0707077
UPC #
662529394673
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Overall Thickness
1/4 in
Overall Diameter
7 in
Connector Size
1 1/4 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Grit
100
Grade
Fine
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Specification
5SG100-JVS
Series
5SG
Abrasive Grit
100
Abrasive Wheel Hardness
J
Max. RPM
3600
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Gritt
100
Maximum Operating Speed
3,600 RPM
Wheel Type
Type 1
Wheel Hardness
J
Connector Type
Unthreaded Hole
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 100, Overall Diameter 7 in, Overall Thickness 1/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG100-JVS, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 5SG, Grade Fine, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.