Zoro Homepage

Hook-and-Loop Surface Conditioning Disc, 2" Dia, No Hole, Aluminum Oxide, 120 Grit, Non-Woven Type

  • Mfr # 66623325141

  • Zoro # G5190534


product price: $1.85
/ea

Key Features

Disc Diameter
2"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623325141
Zoro #
G5190534
UPC #
666233251413
Country of Origin
Mexico

Dimensions

Disc Diameter
2"
Disc Dia.
2"
Overall Diameter
2 in

Details

Item
Hook-and-Loop Surface Conditioning Disc
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Non-Woven
Series
Rapid Prep
Disc Backing Material
Paper
Abrasive Grit
120
Abrasive Grade
Medium
Color
Green
Backing Weight
B
Backing Material
Nylon
Resistance Properties
Smear
Number of Vacuum Holes
Non-Vacuum

Description

Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Fine, Grit 120, Overall Diameter 2 in, Series Rapid Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.