Shop NORTON

MaskingTape, Ylw, 60-1/8 yd, 24 mm, Norton

  • Mfr # 66254447591
  • Zoro # G724934503

product price: 
$
5.35
/ea

Key Features

Surface Compatibility
Glass, Metal, Rubber
Tape Adhesive Format
Single-Sided
Tape Color
Yellow
Common Industry
Automotive
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66254447591
Zoro #
G724934503
UPC #
662544475913
Country of Origin
Italy

Dimensions

Imperial Tape Width
15/16 in
Imperial Tape Length
60 1/8 yd
Tape Thickness
6.7 mil
Fits Chest Size
Repairs

Details

Surface Compatibility
Glass, Metal, Rubber
Tape Adhesive Format
Single-Sided
Tape Color
Yellow
Common Industry
Automotive
Environment
Indoor/Outdoor
Tack Level
High
Tape Resistance Properties
Heat-Resistant
Standards
AFERA 5001/PSTC 101, AFERA 5004/PSTC 131, ISO 536
Maximum Adhesion Time
3 day
Product Form
Continuous Roll
Bond Type
Removable
Tape Tensile Strength
24.2 lb/in
For Surface Texture
Multi-Surface
Tape Backing Construction
Paper
Clean Removal Time
3 day
Maximum Tape Performance Temperature
248 Degrees F
Tape Type
Masking Tape
Features
Repairs
Flame Retardant
Flame-Retardant
Tape Adhesive Material
Rubber
Item
Masking Tape
Series
Norton
Minimum Tape Performance Temperature
59 Degrees F
UV Resistance
UV-Resistant

Description

Clean Removal Time 3 day, Common Industry Automotive, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 15/16 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature 59 Degrees F, Continuous Roll, Series Norton, Surface Compatibility Glass, Metal, Rubber, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Tape Adhesive Format Single-Sided, Standards AFERA 5001/PSTC 101, AFERA 5004/PSTC 131, ISO 536

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.