Shop NORTON
See all product information
Create Account
MaskingTape, Ylw, 60-1/8 yd, 48 mm, Norton
- Mfr # 66254447593
- Zoro # G824934526
product price:Â
$
10.75
/ea
Key Features
Tape Resistance Properties
Heat-Resistant
Imperial Tape Length
60 1/8 yd
Tape Thickness
6.7 mil
Tape Backing Construction
Paper
Minimum Tape Performance Temperature
59 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66254447593
- Zoro #
- G824934526
- UPC #
- 662544475937
- Country of Origin
- Italy
Dimensions
- Imperial Tape Length
- 60 1/8 yd
- Tape Thickness
- 6.7 mil
- Imperial Tape Width
- 1 7/8 in
- Fits Chest Size
- Repairs
Description
Clean Removal Time 3 day, Common Industry Automotive, Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature 59 Degrees F, Continuous Roll, Series Norton, Surface Compatibility Glass, Metal, Rubber, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Masking Tape, Tape Adhesive Format Single-Sided, Standards AFERA 5001/PSTC 101, AFERA 5004/PSTC 131, ISO 536
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.