Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 1, 13-3/4 in Dia, 0.098 in Thick, 1-1/4 in Arbor Hole Size, 80 Grit

  • Mfr # 66253322156

  • Zoro # G7646033


product price: $35.79
/ea
Sold in multiples of 10 for $357.90

Key Features

Wheel Type
Type 1
Overall Diameter
13-3/4 in
Overall Thickness
0.098 in
Connector Size
1-1/4 in
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253322156
Zoro #
G7646033
UPC #
662533221569
Country of Origin
United States

Dimensions

Overall Diameter
13-3/4 in
Overall Thickness
0.098 in
Connector Size
1-1/4 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
80
Primary Material Application
Soft Carbon Steels, Tool Steels, Super Alloys
Abrasive Material
Aluminum Oxide
Series
ML-214
Maximum Operating Speed
2,770 RPM
Specification
ML-214

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.