Zoro Homepage

PSA Disc Roll, No Hole, 6in, 60G, ZircAlO

  • Mfr # 66261137323

  • Zoro # G2880981


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6 in
Abrasive Material
Alumina Zirconia
Abrasive Type
Open Coat
Grade
Coarse
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261137323
Zoro #
G2880981
UPC #
662611373234
Country of Origin
United States

Dimensions

Overall Width
6 in
Disc Diameter
6 in
Disc Dia.
6"
Overall Diameter
6 in

Details

Item
Stick and Sand PSA Heavy Weight Disc Roll
Abrasive Material
Alumina Zirconia
Abrasive Type
Open Coat
Grade
Coarse
Grit
60
Backing Material
Paper
Backing Weight
F
Series
H822
Color
Blue
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Discs per Roll
100
Vacuum Hole Design
Non-Vacuum
Disc Backing Material
Paper
Product Type
PSA Disc Roll
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Chip
Coating Coverage
Closed

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight F, Coating Coverage Closed, Grit 60, Overall Diameter 6 in, Product Type PSA Disc Roll, Series BlueFire H822, Resistance Properties Chip, Number of Vacuum Holes Non-Vacuum, Color Blue, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.