Norton 5 in. Aluminum Oxide Center Mount F226/F240 Fiber Disc 16 Grit Extra Coarse 25 pk

  • Mfr # 07660701915

  • Zoro # G200536399


product price:  $56.45
/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Extra Coarse
Max. RPM
10000
Diameter
5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660701915
Zoro #
G200536399
UPC #
076607019158
Country of Origin
United States

Dimensions

Diameter
5 in.

Details

Abrasive Material
Aluminum Oxide
Grit
16
Abrasive Type
Coated
Grade
Extra Coarse
Max. RPM
10000
Fits Hole
7/8 In.
Disc Attachment Type
Center Mount
Backing Material
Fiber

Description

Armed with a versatile, multi-purpose aluminum oxide abrasive, this Metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.


  • • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
  • • Heavier fiber backing for additional strength and tear resistance
  • • Good coarse grit choice for right angle grinder beveling, blending, deburring and stock removal, when performance is not measured and low initial price is a key purchasing criterion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.