Sanding Belt, 1 in W, 12 in L, Coated, Aluminum Oxide, P60 Grit, Coarse, R283 Metalite, Maroon
Mfr # 78072773813
Zoro # G5710521
product price:Â $93.95
/pk 50, $1.88/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1 in
Length
12 in
Grit
P60
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072773813
Zoro #
G5710521
UPC #
780727738133
Country of Origin
United States
Dimensions
Width
1 in
Length
12 in
Overall Length
12 in
Overall Width
1 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
P60
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R283 Metalite
Color
Maroon
Backing Weight
X
Backing Material
Cotton
Belt Joint Type
Butt Joint
Flexibility Type
Semi-Flexible
Bond Type
Resin
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series R283 Metalite, Grade Coarse, Overall Length 12 in, Overall Width 1 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.