Sanding Belt, 1/2 in W, 12 in L, Coated, Ceramic, 50 Grit, Coarse, Blaze R980P, Orange
Mfr # 66261043759
Zoro # G5772234
product price:Â $133.99
/pk 50, $2.68/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
1/2 in
Length
12 in
Grade
Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261043759
Zoro #
G5772234
UPC #
662610437593
Country of Origin
United States
Dimensions
Width
1/2 in
Length
12 in
Overall Length
12 in
Overall Width
1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Resistance Properties
Fray
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series Blaze R980P, Grade Coarse, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Fray, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.