Sanding Belt, 1/4 in W, 18 in L, Coated, Zirconia Alumina, 120 Grit, Fine, BlueFire R823P, Blue

  • Mfr # 66623373749

  • Zoro # G2668928


product price:  $4.79
/pk 5, $0.96/ea
Sold in multiples of 40 for $191.60

Key Features

Abrasive Type
Coated
Width
1/4 in
Length
18 in
Grade
Fine
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66623373749
Zoro #
G2668928
UPC #
666233737498
Country of Origin
United States

Dimensions

Width
1/4 in
Length
18 in
Overall Width
1/4 in
Overall Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Fine
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Material
Polyester
Backing Weight
X
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Fine, Overall Length 18 in, Overall Width 1/4 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.