Sanding Belt, 2 1/2 in W, 60 in L, Coated, Ceramic, 36 Grit, Extra Coarse, Blaze R980P, Orange
Mfr # 69957344963
Zoro # G5535826
product price:Â $199.99
/pk 10, $20.00/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
2 1/2 in
Length
60 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69957344963
Zoro #
G5535826
UPC #
699573449639
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
60 in
Overall Length
60 in
Overall Width
2 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Material
Polyester
Backing Weight
Y
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Blaze R980P, Grade Extra Coarse, Overall Length 60 in, Overall Width 2 1/2 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.