Shop NORTON ABRASIVES

Sanding Belt, 3 in W, 132 in L, Coated, Aluminum Oxide, 180 Grit, Fine, R228 Metalite, Brown

  • Mfr # 78072721860

  • Zoro # G5713224


product price:  $134.99
/pk 10, $13.50/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
3 in
Length
132 in
Grade
Fine
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072721860
Zoro #
G5713224
UPC #
780727218604
Country of Origin
United States

Dimensions

Width
3 in
Length
132 in
Overall Width
3 in
Overall Length
132 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
180
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series R228 Metalite, Grade Fine, Overall Length 132 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.