Norton

Sanding Belt, Coated, 3 in W, 24 in L, 120 Grit, Fine, Aluminum Oxide, R255 Metalite, Brown

Norton Sanding Belt,  Coated,  3 in W,  24 in L,  120 Grit,  Fine,  Aluminum Oxide,  R255 Metalite,  Brown 78072727932
Hover or click to zoom Tap to zoom
  • Item: Sanding Belt
  • Width: 3 in
  • Length: 24 in
  • Abrasive Type: Coated
  • Abrasive Material: Aluminum Oxide
  • Grit: 120
  • Grade: Fine
  • Series: R255 Metalite
See full product details
$2.98 10% off
$2.67

Subtotal: $2.67

Norton #78072727932 Specifications

  • Item: Sanding Belt
  • Width: 3 in
  • Length: 24 in
  • Abrasive Type: Coated
  • Abrasive Material: Aluminum Oxide
  • Grit: 120
  • Grade: Fine
  • Series: R255 Metalite
  • Color: Brown
  • Backing Material: Cloth
  • Backing Weight: X
  • Length (Straight Wireway): 24 in
  • Country of Origin (subject to change): United States

Description

Sanding Belt, Width 3 in, Length 24 in, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Series R255 Metalite, Color Brown, Backing Weight X, Backing Material Cloth

Reviews of Norton #78072727932

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.