Sanding Belt, 3/4 in W, 20 1/2 in L, Coated, Aluminum Oxide, P80 Grit, Coarse, R283 Metalite
Mfr # 78072727570
Zoro # G2579507
product price:Â $1.45
/eaKey Features
Abrasive Type
Coated
Width
3/4 in
Length
20 1/2 in
Grit
P80
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072727570
Zoro #
G2579507
UPC #
780727275706
Country of Origin
United States
Dimensions
Width
3/4 in
Length
20 1/2 in
Overall Width
3/4 in
Overall Length
20 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
P80
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R283 Metalite
Color
Maroon
Backing Weight
X
Backing Material
Cotton
Belt Joint Type
Butt Joint
Bond Type
Resin
Coating Coverage
Closed
Flexibility Type
Semi-Flexible
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series R283 Metalite, Grade Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.