Zoro Homepage

Sanding Sheet, 11x9 In, 100 G, Garnet, PK25

  • Mfr # 07660701583

  • Zoro # G2286767


product price: $16.45
/pk 25, $0.66/ea

Key Features

Backing Material
Paper
Width
9"
Length
11"
Grade
Fine
Series
Woodsand A511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07660701583
Zoro #
G2286767
UPC #
076607015839
Country of Origin
Canada

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Paper Sheet
Grit
100
Backing Material
Paper
Grade
Fine
Series
Woodsand A511
Backing Weight
D, C, A
Abrasive Type
Coated
Color
Orange
Abrasive Material
Garnet
Coating Coverage
Open

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Garnet, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 100, Series A513, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Orange, Grade Medium, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.