Sanding Sheet, 11x9 In, 1200 G, SC, PK50
Mfr # 66261139380
Zoro # G3108497
product price: $85.15
/pk 50, $1.70/ea
Free Shipping & Returns
Key Features
Grit
1200
Backing Material
Latex-Waterproof Paper
Width
9"
Length
11"
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261139380
Zoro #
G3108497
UPC #
662611393805
Country of Origin
Brazil
Dimensions
Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in
Details
Item
Paper Sheet
Grit
1200
Backing Material
Latex-Waterproof Paper
Grade
Ultra Fine
Series
Black Ice T401
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Color
Gray
Coating Coverage
Closed
Resistance Properties
Water
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit J1200, Series T401, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Ultra Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.