Zoro Homepage

Sanding Sheet, Ultra Fine, Si Carb, PK50

  • Mfr # 66261139379

  • Zoro # G9320342


product price: $90.69
/pk 50, $1.81/ea
Free Shipping & Returns

Key Features

Backing Material
Latex-Waterproof Paper
Width
9"
Length
11"
Grade
Ultra Fine
Series
Black Ice T401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261139379
Zoro #
G9320342
UPC #
662611393799
Country of Origin
Brazil

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Paper Sheet
Grit
1500
Backing Material
Latex-Waterproof Paper
Grade
Ultra Fine
Series
Black Ice T401
Backing Weight
B
Abrasive Type
Coated
Color
Black
Abrasive Material
Silicon Carbide
Resistance Properties
Water
Coating Coverage
Closed

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight B, Coating Coverage Closed, Grit J1500, Series T401, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Ultra Fine, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.