Sandpaper Sheet, Fine, 150 Grit, PK20
Mfr # 07660768171
Zoro # G2088777
product price: $22.59
/pk 20, $1.13/eaKey Features
Grit
150
Backing Material
Latex Paper
Width
9"
Length
11"
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660768171
Zoro #
G2088777
UPC #
076607026385
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in
Details
Item
Paper Sheet
Grit
150
Backing Material
Latex Paper
Grade
Fine
Series
ProSand A259PS
Backing Weight
B, C
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Blue
Coating Coverage
Open
Resistance Properties
Clog, Tear
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P150, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Fine, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.