Zoro Homepage

Sharpening File, Sq, A/O, Orange/Brn, Fine

  • Mfr # 61463686080

  • Zoro # G0996125


product price: $11.35
/ea

Key Features

Shape
Square
Abrasive Material
Aluminum Oxide
Grade
Fine
Length
4 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686080
Zoro #
G0996125
UPC #
614636860800
Country of Origin
Mexico

Dimensions

Length
4 in
Height
3/8 in
Overall Width
3/8 in
Overall Length
4 in
Overall Height
3/8 in

Details

Shape
Square
Item
Sharpening File
Abrasive Material
Aluminum Oxide
Grade
Fine
Color
Brown/Orange
Trade Number
FF34
Primary Material Application
Stainless Steel, Carbide, Tool Steel
File Shape
Square

Description

Sharpening File, File Shape Square, Overall Length 4 in, Overall Width 3/8 in, Overall Height 3/8 in, Abrasive Material Aluminum Oxide, Trade Number FF34, Grade Fine, Primary Material Application Stainless Steel, Carbide, Tool Steel, Color Brown/Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.