Zoro Homepage

Reamer Stone, 4 1/2 in W, 1 in L, 5/16 in H, Aluminum Oxide, Brown, Orange

  • Mfr # 61463687420

  • Zoro # G0974452


product price: $16.15
/ea

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Width
1 in
Length
4 1/2 in
Height
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463687420
Zoro #
G0974452
UPC #
614636874203
Country of Origin
Mexico

Dimensions

Width
1 in
Length
4 1/2 in
Height
5/16 in
Overall Length
4 1/2 in
Overall Width
1 in
Overall Height
5/16 in

Details

Item
Reamer Stone
Abrasive Material
Aluminum Oxide
Grade
Medium
Color
Brown, Orange
File Shape
Beveled
Trade Number
MT124
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium

Description

Reamer Stone, File Shape Beveled, Overall Length 4 1/2 in, Overall Width 1 in, Overall Height 5/16 in, Abrasive Material Aluminum Oxide, Trade Number MT124, Grade Medium, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Color Brown, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.