Wtrprf Drywll Scrn 150G

  • Mfr # 07660768320

  • Zoro # G4699588


product price:  $8.39
/ea

Key Features

Size
P150
Type
Coated
Material
Screen
Width (In.)
4-3/16 in.
Length (In.)
11-1/4 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660768320
Zoro #
G4699588
UPC #
76607041715
Country of Origin
United States

Dimensions

Size
P150
Width (In.)
4-3/16 in.
Length (In.)
11-1/4 In.

Details

Type
Coated
Material
Screen
Abrasive
Silicon Carbide
Grade
Fine

Description

Create a smooth finish using this Screen-Bak Q422 fine grit screen sheet. Rely on this sheet for its non-loading properties, made possible by P-graded silicon carbide abrasive and an open-weave screen design. Remove rust, scale and corrosion while maintaining a fine finish using this sheet with a sanding board, a sanding block or by hand. These Screen-Bak sheets come in an convenient dispenser that reduces clutter, while the cloth construction means they are waterproof and washable for less waste. Simply rinse the sheet between coats and reuse it for long-lasting utility with metals, composites and wood projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.