This item is Discontinued.

No Product Image Available

Bailer, 1050mL, 3.75 ft.L (Discontinued)

  • Mfr # D8653005
  • Zoro # G5380794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D8653005
Zoro #
G5380794
UPC #
-
Country of Origin
United States

Dimensions

Length
3.75 ft
Diameter
1 7/8 in

Details

Item
Bailer
Material
PTFE/FEP
Type
Assembly
Capacity
1050mL

Description

Bailer, Assembly, Capacity 1050mL, PTFE/FEP, Diameter 1 7/8 in, Length 3.75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.