Shop NORWESCO
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
1100 Gallon Water Tank - Black
- Mfr # 40704-DS
- Zoro # G722918284
product price:Â
$
1,549.99
/ea
Key Features
Color
Black
Height (In.)
53 in
Width (In.)
87 in
Length (In.)
87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40704-DS
- Zoro #
- G722918284
- UPC #
- 818755017743
- Country of Origin
- United States
Dimensions
- Height (In.)
- 53 in
- Width (In.)
- 87 in
- Length (In.)
- 87 in
Details
- Color
- Black
Description
The Norwesco 1100-Gallon Black Water Tank is a durable and dependable solution for large-scale water storage. Designed for residential, agricultural, and commercial applications, this high-capacity tank is constructed from UV-stabilized polyethylene, ensuring long-term durability and resistance to harsh environmental conditions. Its black color helps block sunlight, reducing algae growth and maintaining water quality. Whether for rainwater harvesting, irrigation, or emergency water reserves, this tank provides reliable performance for a variety of uses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.