225 Gallon Horizontal Leg Tank
- Mfr # 40299-DS
- Zoro # G722918055
product price:Â
$
753.99
/ea
Key Features
Color
White
Height (In.)
41 in
Width (In.)
38 in
Length (In.)
49 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40299-DS
- Zoro #
- G722918055
- UPC #
- 818755017729
- Country of Origin
- United States
- Color
- White
Dimensions
- Height (In.)
- 41 in
- Width (In.)
- 38 in
- Length (In.)
- 49 in
Description
The Norwesco 225-Gallon Horizontal Leg Tank is a reliable solution for transporting and storing water, fertilizers, and other compatible liquids. Designed with molded-in legs for superior stability, this tank is ideal for use in agriculture, landscaping, and commercial applications. Its heavy-duty polyethylene construction resists UV damage and impact, ensuring long-term durability even in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.