Shop NORWESCO
See all product information
Create Account
35 Gallon Horizontal Leg Tank
- Mfr # 45223-DS
- Zoro # G322917991
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height (In.)
21-1/2
Width (In.)
20-1/4
Length (In.)
29.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45223-DS
- Zoro #
- G322917991
- UPC #
- 818755017354
- Country of Origin
- United States
Dimensions
- Height (In.)
- 21-1/2
- Width (In.)
- 20-1/4
- Length (In.)
- 29.5 in
Details
- Color
- White
Description
Norwesco horizontal leg tanks are versatile and durable, designed for both residential and commercial applications. Made from high-quality, UV-stabilized polyethylene, this tank is ideal for holding a variety of liquids such as water, chemicals, or fertilizers. Its horizontal design, featuring molded legs, provides increased stability and easy installation on flat surfaces. Each tank is equipped with a secure 5" screw-on lid to prevent contamination and spills, along with a standard 3/4" drain fitting for convenient access and maintenance. Its compact size makes it suitable for tight spaces while still offering ample capacity for various storage needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.