Shop NORWESCO
See all product information
Create Account
Tank Repair Kit - Do It Yourself Polyethylene Welding Kit
- Mfr # 60221
- Zoro # G522918163
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Length
16.5 in
Color
White
Width
4.5 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60221
- Zoro #
- G522918163
- UPC #
- 089109602216
- Country of Origin
- Canada
- Color
- White
Dimensions
- Length
- 16.5 in
- Width
- 4.5 in
- Height
- 3 in
Description
The do-it-yourself polyethylene welding and tank repair kit includes everything you need to repair a variety of polyethylene plastic products. This universal welding kit can weld most polyethylene products on the market today including linear, low-density, high-density, washer bottles, battery cases, holding tanks, household containers, and much more. The kit contains a specially formulated welding wire containing copolymers and adhesives. The welding tool is easy to use and requires only 110-volt power. Always use proper discretion when repairing or welding any damaged part. Instructions for use: * Use proper discretion when repairing or welding any damaged part. * Always keep welding tip clean 1. Remove the damaged item from cold and windy conditions. 2. Pre-clean area to be welded. 3. Preheat the welding gun for 10-15 minutes. 4. V-notch out damaged area, 1/2 to 3/4 of the material thickness. 5. Preheat damaged area well above room temperature. 6. Insert wire into preheat tube and allow wire to become clear/molten. 7. Place tip into v-notched crack and slowly proceed with repair, gradually feeding wire through the tube as you go. 8. Return to the starting point and heat to a smooth glaze for proper bonding. 9. For deeper grooves, a second pass may be necessary to ensure a good seal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.