Zoro Homepage

Utility Tank, 44 in, White, Rectangular

  • Mfr # 44855-DS

  • Zoro # G115797366


product price: $339.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Color
White
Shape
Rectangular
Overall Width
18 in
Overall Height
44 in
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44855-DS
Zoro #
G115797366
UPC #
818755017590
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Height
44 in
Overall Depth
18 in
Fill Cap Diameter
5 in
Fill Opening Diameter
5 in
Drain Opening Diameter
1 in

Details

Color
White
Shape
Rectangular
Item
Utility Tank
Includes Graduations
Graduation Marks Included
Tank Opening Type
Closed Top
FDA Compliant
FDA Compliant
Drain Connection Type
Bulkhead Fitting
Liquid Storage Capacity
55 gal

Description

Utility Tank, Drain Connection Type Bulkhead Fitting, Drain Opening Diameter 1 in, Fill Opening Diameter 5 in, Liquid Storage Capacity 55 gal, Overall Depth 18 in, Overall Diameter Not Applicable, Overall Height 44 in, Overall Width 18 in, Tank Opening Type Closed Top, Color White, Fill Cap Diameter 5 in, Shape Rectangular

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.