This item is Discontinued.

No Product Image Available

Service Jack, 2 tons, Al, 2 pcs. Handle (Discontinued)

  • Mfr # NSJ0201
  • Zoro # G2313637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSJ0201
Zoro #
G2313637
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
67.3"

Details

Item
Service Jack,2 tons,Al,2 pcs. Handle
Includes
(2) Jacks
Material
Aluminum
Application
Road Side Emergencies or Garage Use
Lifting Capacity
2 tons
Features
Height Range 3-1/2" to 19-1/2"
Type
Service Jack
For Use With
Small to Medsize Vehicles

Description

Service Jack,2 tons,Al,2 pcs. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.