Shop NOSHOK
See all product information
Create Account
1/2 NPT Stepped Shank Thermowell, 9" Length, 1/2" NPSM Instrument Conn, 304 SS
- Mfr # 50-090-304-SS
- Zoro # G608660757
product price:Â
$
98.99
/ea
Key Features
Stem Length
9 in
Process Connection
1/2" NPT
Insertion Length
3/4 in
Material
304 Stainless Steel
Application
HVAC, Petrochemical, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-090-304-SS
- Zoro #
- G608660757
- UPC #
- -
- Country of Origin
- Canada
- Item
- Thermowells
- Process Connection
- 1/2" NPT
- Material
- 304 Stainless Steel
- Application
- HVAC, Petrochemical, Oil and Gas
- Style
- Stepped Shank
- Connection Type
- NPT
- Instrument Connection Type
- NPSM
- Pressure Rating
- 7000 psi @70°F
- Straight Insertion
- 7-1/2 in
Dimensions
- Stem Length
- 9 in
- Insertion Length
- 3/4 in
- Shank Dia.
- 3/4 in
- Bore Dia.
- 0.26 in
- Instrument Connection Size
- 1/2 in
- Stepped Bore Depth
- 9 in
Description
Allows a temperature instrument to be removed and replaced without shutting down and draining the process. Reduces the possibility of damage to the temperature instrument. Provides protection to the operator. 1/2 in. NPSM instrument connection, 3/4 in. NPT process connection standard - 1/2 in. NPT, 1 in. NPT, flanged and sanitary options available. 150 Class and 300 Class raised face flanged thermowells available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.