Shop WINTERS
See all product information
Create Account
Thermowell, NPTF, Brass, Male
- Mfr # TBR3550
- Zoro # G503501612
product price:Â
$
19.49
/ea
Key Features
Process Connection
1/2 in MNPT
Insertion Length
2 1/2 in
Material
Brass
Neck Extension
2 in
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBR3550
- Zoro #
- G503501612
- UPC #
- 628311005066
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 1/2 in MNPT
- Material
- Brass
- Neck Extension
- 2 in
- Thread Type
- NPT
- Food Safe
- No
- Thread Gender
- Male
- For Thermometer Thread Type
- NPTF
- Includes Lagging
- No
- Compatible Brand and Series
- Winters TBM Series Thermometer
- For Thermometer Thread Connection
- 1/2 in NPTF
- NSF Rated
- No
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- Application
- Sealed Systems
- Thermowell Type
- Threaded
- Shank Type
- Stepped
- Maximum Operating Pressure
- 5,000 psi at 70 Degrees F
- Includes Cap and Chain
- No
- Compatible Series
- Winters TBM series thermometer
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 2 1/2 in
- For Stem Length
- 4 in
- For Thermometer Thread Size
- 1/2 in
- Thread Size
- 1/2 in
- For Stem Diameter
- 1/4 in
Description
Threaded Thermowell, Shank Type Stepped, 1/2 in MNPT, Brass, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 400 Degrees F/204 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.