Shop NOSHOK
See all product information
Create Account
1/2 NPT Straight Shank Thermowell, 2.5" Length, 1/2" NPSM Instrument Conn, Brass
- Mfr # 50-025-BRASS
- Zoro # G808661059
product price:Â
$
51.89
/ea
Key Features
Stem Length
2-1/2 in
Process Connection
1/2" NPT
Insertion Length
3/4 in
Material
Brass
Bore Dia.
0.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-025-BRASS
- Zoro #
- G808661059
- UPC #
- -
- Country of Origin
- China
- Item
- Thermowells
- Process Connection
- 1/2" NPT
- Material
- Brass
- Application
- HVAC, Petrochemical, Oil and Gas
- Connection Type
- NPT
- Straight Insertion
- 1-5/8 in
- Style
- Straight Shank
- Pressure Rating
- 5000 psi @70°F
- Instrument Connection Type
- NPSM
Dimensions
- Stem Length
- 2-1/2 in
- Insertion Length
- 3/4 in
- Bore Dia.
- 0.26 in
- Shank Dia.
- 3/4 in
- Stepped Bore Depth
- 2-1/2 in
- Instrument Connection Size
- 1/2 in
Description
Allows a temperature instrument to be removed and replaced without shutting down and draining the process. Reduces the possibility of damage to the temperature instrument. Provides protection to the operator. 1/2 in. NPSM instrument connection, 3/4 in. NPT process connection standard - 1/2 in. NPT, 1 in. NPT, flanged and sanitary options available. 150 Class and 300 Class raised face flanged thermowells available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.