Shop WINTERS
See all product information
Create Account
Thermowell, UNF, Brass, Male
- Mfr # TAS62LF
- Zoro # G7559587
product price:Â
$
12.69
/ea
Key Features
Internal Thread Size
3/4"-16 UNF
Process Connection
1/2 in MNPT
Insertion Length
1 1/4 in
Material
Brass
Neck Extension
1.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAS62LF
- Zoro #
- G7559587
- UPC #
- 628311003581
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 1/2 in MNPT
- Material
- Brass
- Neck Extension
- 1.84 in
- NSF Certified
- Yes
- Thread Gender
- Male
- For Thermometer Thread Connection
- 3/4"-16 UNF
- Application
- Boilers, Heating, Hot Water Lines, HVAC
- Thermowell Type
- Threaded
- Includes Cap and Chain
- No
- Shank Type
- Straight
- Thread Type
- NPT
- Food Safe
- Yes
- Includes Lagging
- No
- NSF Rated
- Yes
- For Thermometer Thread Type
- UNF
- Maximum Operating Temperature
- 400 Degrees F/204 Degrees C
- Maximum Operating Pressure
- 710 psi
- Compatible Series
- TAS-LF
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Internal Thread Size
- 3/4"-16 UNF
- Insertion Length
- 1 1/4 in
- Shank Dia.
- 0.5 in
- Bore Dia.
- 0.41 in
- For Stem Diameter
- 1/2 in
- Thread Size
- 1/2 in
- For Stem Length
- 1 7/8 in
- For Thermometer Thread Size
- 3/4 in
Description
Threaded Thermowell, Brass, Shank Type Straight, 1/2 in MNPT, Insertion Length 1 1/4 in, For Stem Length 1 7/8 in, Neck Extension 1 27/32 in, Food Safe Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.