Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1800 Series Attachable Plug-In Loop-Powered Digital Indicator with 1 Negative-Positive-Negative (NPN) Switch

  • Mfr # 1800-1

  • Zoro # G408660865


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Series
1800
Accuracy
Less Than 0.2%
Application
Hydraulic and Pneumatic Systems, Pumps and Compressors, Test Equipment and Systems, Industrial Machinery and Machine Tools, HVAC, Power Generation, Water and Wastewater, Stamping and Forming Presses
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326-1, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Features
4 Digit, 0.4" Liquid Crystal Display (-1999 To 9999); 3 Programmable Function Keys For Relay Option Only, Located Behind The Face Plate, Electrically Erasable Programmable Read-Only Memory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-1
Zoro #
G408660865
UPC #
-
Country of Origin
Germany

Details

Item
Digital Indicator
Series
1800
Accuracy
Less Than 0.2%
Application
Hydraulic and Pneumatic Systems, Pumps and Compressors, Test Equipment and Systems, Industrial Machinery and Machine Tools, HVAC, Power Generation, Water and Wastewater, Stamping and Forming Presses
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326-1, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Features
4 Digit, 0.4" Liquid Crystal Display (-1999 To 9999); 3 Programmable Function Keys For Relay Option Only, Located Behind The Face Plate, Electrically Erasable Programmable Read-Only Memory
Environmental Rating
IP65
Full Scale Temperature
18°F
Digit Accuracy
+/-1%
Storage Temperature
-4 to 153°F
Effect
Less Than or Equal 0.1% of Full Scale
Max. Operating Temperature
50°C
Linearization
2 Point
Non-Condensing Humidity
Less Than 90%
Update Rate
200 ms
DC Voltage Drop
2V DC
Electrical Connection
DIN 175301-803 Form A
Min. Operating Temperature
-20°C
Max. Power Consumption
40 mA
Input Current
4 to 20 mA

Description

1800 Series Attachable Plug-In Loop-Powered Digital Indicator with 1 Negative-Positive-Negative NPN Switch. High accuracy 4 mA to 20 mA loop-powered indicators for NOSHOK 11 Series Sanitary, 300, 615/616 Series pressure transmitters and 800 Series temperature transmitters. Can be fitted to NOSHOK pressure transmitters utilizing a 4 mA to 20 mA output signal and the DIN 175301-803 Form A connector. Easily inserted between the transmitter body and the connector. Programmable to display a range of -1999 to 9999; may be tilted for better viewing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.