Shop NOSHOK
See all product information
Create Account
2 Valve Block & Bleed, Hard Seat, 1/2 NPT Female - 1/2 NPT Female, Steel, 0.187" Orifice, PTFE Packing, Non-Rotating V Tip Stem
- Mfr # 2072-FFC-P1-T1
- Zoro # G008575385
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Connection Type
FNPT x FNPT
Body Material
Steel
Max. Pressure
10,000 psi
Stem Type
316 Stainless Steel
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2072-FFC-P1-T1
- Zoro #
- G008575385
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4 in
Details
- Connection Type
- FNPT x FNPT
- Body Material
- Steel
- Max. Pressure
- 10,000 psi
- Item
- Needle Valve
- Stem Type
- 316 Stainless Steel
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids, and the bleed valve exhausts upstream fluids enabling instruments to be removed without disturbing the permanent piping installation. The 1/4 in. NPT vent plug is located 90Deg to the left and may be removed and replaced with exhaust piping to direct the fluids to a safe location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.