Shop NOSHOK
See all product information
Create Account
2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, Graphite Packing
- Mfr # 2070-MFS-P2
- Zoro # G908575522
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Length
4 in
Stem Type
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2070-MFS-P2
- Zoro #
- G908575522
- UPC #
- -
- Country of Origin
- United States
- Connection Type
- MNPT x FNPT
- Body Material
- 316 Stainless Steel
- Max. Pressure
- 10,000 psi
- Item
- Needle Valve
- Stem Type
- 316 Stainless Steel
Description
2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, Steel, 0.187 in. Orifice, PTFE Packing, Non-Rotating V Tip Stem. Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids, and the bleed valve exhausts upstream fluids enabling instruments to be removed without disturbing the permanent piping installation. The 1/4 in. NPT vent plug is located 90Deg to the left and may be removed and replaced with exhaust piping to direct the fluids to a safe location.