
Shop NOSHOK
See all product information
2 Valve Block & Bleed, Soft Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice, EPDM 80 O-Ring
Mfr # 2170-MFS-EM1
Zoro # G308575535
product price:Â $355.75
/ea
Free Shipping & Returns
Key Features
Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
Seal Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2170-MFS-EM1
Zoro #
G308575535
UPC #
-
Country of Origin
United States
Dimensions
Length
5-3/8 in
Details
Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel
Seal Material
EPDM
Description
2 Valve Block & Bleed, Soft Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187 in. Orifice, EPDM 80 O-Ring. Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling instruments to be removed without disturbing the permanent piping installation. The 1/4 in. NPT vent plug is located 90Deg to the left and may be removed and replaced with exhaust piping to direct the fluids to a safe location.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.