2 Valve Manifold, Hard Seat, Flange x 1/2 NPT Female, Steel, 0.187" Orifice
- Mfr # 2000-MFC
- Zoro # G108576237
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT Standard or Flange
Features
Hard Seat
Connection
1/2" NPT
Body Material
Steel, 316 Stainless Steel
Series
2000/2100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000-MFC
- Zoro #
- G108576237
- UPC #
- -
- Country of Origin
- United States
- Item
- Manifold Valve
- Connection Type
- NPT Standard or Flange
- Features
- Hard Seat
- Connection
- 1/2" NPT
- Body Material
- Steel, 316 Stainless Steel
- Series
- 2000/2100
- Cv
- 0.44
- Seals
- Fluorocarbon O-ring; PTFE Back-up Ring
- Type
- Static Pressure
- Pressure
- 10,000 psi @ 200°F
- Material of Construction
- Steel
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Block valve is located on the left side and the bleed valve is located on top in a 90Deg orientation, venting is to the right.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.