2 Valve Manifold, Soft Tip, 1/4 NPT Female x 1/4 NPT Female, Steel, 0.156" Orifice

  • Mfr # 2702-FFC

  • Zoro # G908576246


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Type
Static Pressure
Series
2602/2702
Pressure
6000 psi @ 200°F
Cv
0.38
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2702-FFC
Zoro #
G908576246
UPC #
-
Country of Origin
United States

Details

Item
Manifold Valve
Connection Type
NPT
Type
Static Pressure
Series
2602/2702
Pressure
6000 psi @ 200°F
Cv
0.38
Seals
Fluorocarbon O-ring; PTFE Back-up Ring
Body Material
Steel, 316 Stainless Steel
Connection
1/4" NPT
Material of Construction
Steel
Features
Soft Tip

Description

Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Valves are located on the top to fit into compact spaces and two holes are provided for mounting, venting is to the left.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.